Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 475A78

  • Mfr # 475A78

  • Zoro # G5129378


product price:  $21.19
/ea

Key Features

Header
Caution/Precaucion
Legend
Keep Hands Out of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475A78
Zoro #
G5129378
UPC #
00194484033422
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Keep Hands Out of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Write on Surface
No
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Graffiti Resistant
Yes
Sign Header Background Color
Black
Mirror Print
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header
Caution/Precaucion
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend
Keep Hands Out Of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
ANSI Standards
ANSI Z535
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products