Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 475C63

  • Mfr # 475C63

  • Zoro # G5129323


product price: $21.19
/ea

Key Features

Header
Danger/Peligro
Legend
Keep Hands Clear/Mantenga Las Manos Alejadas
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475C63
Zoro #
G5129323
UPC #
00194484033798
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Keep Hands Clear/Mantenga Las Manos Alejadas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Mirror Print
No
Glow In The Dark
No
Sign Legend
Keep Hands Clear/Mantener Las Manos Alejadas
Sign Header
Danger/Peligro
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Write on Surface
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear/Mantener Las Manos Alejadas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products