Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 475H08

  • Mfr # 475H08
  • Zoro # G5629388

product price: 
$
20.39
/ea

Key Features

Header
Safety First/Seguridad Primero
Legend
Report All Accidents No Matter How Small To Your Foreman/Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475H08
Zoro #
G5629388
UPC #
00194484138271
Country of Origin
United States
Item
Safety Sign
Header
Safety First/Seguridad Primero
Legend
Report All Accidents No Matter How Small To Your Foreman/Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Green
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Header Background Color
Green
Maximum Service Temperature
250 Degrees F
Sign Legend
Report All Accidents No Matter How Small To Your Foreman/Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Sign Header
Safety First/Seguridad Primero
Number of Printed Sides
1
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Header Text Color
White
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Report All Accidents No Matter How Small To Your Foreman/Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.