Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476J75

  • Mfr # 476J75

  • Zoro # G5838843


product price:  $22.19
/ea

Key Features

Header
Danger/Peligro
Legend
Construction Area Keep Out/Area De Construccion Prohibido El Paso
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476J75
Zoro #
G5838843
UPC #
00194484189280
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Construction Area Keep Out/Area De Construccion Prohibido El Paso
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
Construction Area Keep Out/Area De Construccion Prohibido El Paso
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger/Peligro
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Mirror Print
No
Sign Header Text Color
White
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Chemical Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend Background Color
White
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Construction Area Keep Out/Area De Construccion Prohibido El Paso, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.