Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476K62

  • Mfr # 476K62

  • Zoro # G5856039


product price:  $21.19
/ea

Key Features

Header
Danger
Legend
CRANE OVERHEAD/GRUA AEREA
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476K62
Zoro #
G5856039
UPC #
00194484190125
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
CRANE OVERHEAD/GRUA AEREA
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend
Crane Overhead/Grua Aerea
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Legend Style
Text
Mirror Print
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Glow In The Dark
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Write on Surface
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Header Text Color
White
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Header
Danger/Peligro
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Crane Overhead/Grua Aerea, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.