Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476R28

  • Mfr # 476R28

  • Zoro # G5854158


product price:  $21.19
/ea

Key Features

Header
Danger
Legend
LOOK OUT FOR LIFT TRUCKS/CUIDADO CON LOS CAMIONES
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476R28
Zoro #
G5854158
UPC #
00194484193577
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR LIFT TRUCKS/CUIDADO CON LOS CAMIONES
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Look Out For Lift Trucks/Cuidado Con Los Camiones
Sign Header Style
Text
ANSI Standards
ANSI Z535
Material Properties
Rigid
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Chemical Resistant
Yes
Sign Header
Danger/Peligro
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks/Cuidado Con Los Camiones, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.