Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478J97

  • Mfr # 478J97

  • Zoro # G5888780


product price:  $21.19
/ea

Key Features

Header
Caution
Legend
CONVEYOR MAY START WITHOUT WARNING/LA BANDA TRANSPORTADORA PUEDE ACTIVARSE SIN PREVIO AVISO
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478J97
Zoro #
G5888780
UPC #
00194484215071
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
CONVEYOR MAY START WITHOUT WARNING/LA BANDA TRANSPORTADORA PUEDE ACTIVARSE SIN PREVIO AVISO
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, NFPA 79, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Metal Detectable
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Outdoor Life Expectancy
5 yr
NFPA Standard
NFPA 79
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Legend
Conveyor May Start Without Warning/La Banda Transportadora Puede Activarse Sin Previo Aviso
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Black
Corrosion Resistant
Yes
Sign Header
Caution/Precaucion
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Conveyor May Start Without Warning/La Banda Transportadora Puede Activarse Sin Previo Aviso, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products