Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478L25

  • Mfr # 478L25

  • Zoro # G5815737


product price:  $22.49
/ea

Key Features

Header
Caution
Legend
THIS MACHINE IS AUTOMATICALLY CONTROLLED-IT MAY START AT ANY TIME/ESTA MAQUINA ES CONTROLADA AUTOMATICAMENTE PUEDE ARRANCAR EN CUALQUIER MOMENTO
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L25
Zoro #
G5815737
UPC #
00194484216139
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS MACHINE IS AUTOMATICALLY CONTROLLED-IT MAY START AT ANY TIME/ESTA MAQUINA ES CONTROLADA AUTOMATICAMENTE PUEDE ARRANCAR EN CUALQUIER MOMENTO
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
This Machine Is Automatically Controlled-It May Start At Any Time/Esta Maquina Es Controlada Automaticamente Puede Arrancar En Cualquier Momento
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header
Caution/Precaucion
Sign Header Text Color
Yellow
Material Properties
Rigid
State Specific Sign
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Write on Surface
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend This Machine Is Automatically Controlled-It May Start At Any Time/Esta Maquina Es Controlada Automaticamente Puede Arrancar En Cualquier Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products