Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478N67

  • Mfr # 478N67

  • Zoro # G5854088


product price:  $22.49
/ea

Key Features

Header
Danger
Legend
DO NOT START MACHINE BEING REPAIRED/NO ENCENDER LA MAQUINA MIENTRAS ESTE EN REPARACION
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478N67
Zoro #
G5854088
UPC #
00194484218256
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT START MACHINE BEING REPAIRED/NO ENCENDER LA MAQUINA MIENTRAS ESTE EN REPARACION
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger/Peligro
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend
Do Not Start Machine Being Repaired/No Encender La Maquina Mientras Este En Reparacion
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Start Machine Being Repaired/No Encender La Maquina Mientras Este En Reparacion, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products