Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478T14

  • Mfr # 478T14

  • Zoro # G5821422


product price:  $22.49
/ea

Key Features

Header
Danger
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478T14
Zoro #
G5821422
UPC #
00194484220563
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
STARTS AUTOMATICALLY/ENCENDIDO AUTOMATICO
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Mirror Print
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
Starts Automatically/Encendido Automatico
Graffiti Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Header
Danger/Peligro
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Header Style
Text
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Starts Automatically/Encendido Automatico, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.