Safety Sign, 14 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English

  • Mfr # 468L69

  • Zoro # G5619761


product price: $20.99
/ea

Key Features

Header
No Header
Legend
Hard Hat, Eye And Ear Protection Required
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468L69
Zoro #
G5619761
UPC #
00194484070557
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
Hard Hat, Eye And Ear Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Header
No Header
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Sign Legend
Hard Hat, Eye And Ear Protection Required.
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Chemical Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Legend Background Color
White
Graffiti Resistant
No
Maximum Service Temperature
175 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Corrosion Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Application Temperature
-30 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hat, Eye And Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.