Safety Sign, 14 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English

  • Mfr # 469W72

  • Zoro # G5606872


product price: $20.99
/ea

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
0.01 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469W72
Zoro #
G5606872
UPC #
00194484087395
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
14 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
NFPA Standard
NFPA 10
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Mirror Print
No
Minimum Application Temperature
-30 Degrees F
State Specific Sign
No
Sign Legend
Fire Extinguisher
Adhesive Type
Acrylic
Maximum Service Temperature
175 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Glow In The Dark
Yes
Includes Mounting Hardware
No
Adhesive Style
Permanent
Chemical Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Format
Other Format
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Sign Header
No Header
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.