Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English

  • Mfr # 486D39

  • Zoro # G6294799


product price: $21.89
/ea

Key Features

Header
No Header
Legend
Head Protection Must Be Worn
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D39
Zoro #
G6294799
UPC #
00194484286446
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
Head Protection Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.135(a)(1), OSHA 29 CFR 1910.145, PSPA Class A
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Blue, White
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend
Head Protection Must Be Worn
Sign Legend Background Color
Blue, White
Sign Mounting Location
Wall
Sign Format
Other Format
Adhesive Style
Permanent
ANSI 969 Compliant
No
Legend Pictogram ID
PPEQ-809
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
IMO Standards
IMO A.752(18)
Glow In The Dark
Yes
Material Properties
Flexible
Sign Header
No Header
Average Outdoor Durability
3 yr
Minimum Application Temperature
-30 Degrees F
ANSI Standards
ANSI Z535
Mirror Print
No
Write on Surface
No
Graffiti Resistant
No
Maximum Service Temperature
175 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.135(a)(1)
Minimum Service Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Legend Pictogram Description
Head Protection
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Head Protection Must Be Worn, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.