Safety Sign, 14 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 469Y20

  • Zoro # G5573887


product price: $20.99
/ea

Key Features

Sign Material
Glow Vinyl
Legend
Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir
Width
10 in
Thickness
0.01 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Y20
Zoro #
G5573887
UPC #
00194484088859
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
14 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English, Spanish
UV Resistant
No
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Minimum Application Temperature
-30 Degrees F
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header
No Header
Chemical Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Sign Format
Other Format
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Includes Mounting Hardware
No
Average Outdoor Durability
3 yr
Sign Legend Style
Text
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Service Temperature
-30 Degrees F
NFPA Standard
NFPA 10
Sign Legend
Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir
Glow In The Dark
Yes
Maximum Service Temperature
175 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.