Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 470A86

  • Zoro # G5547381


product price: $20.99
/ea

Key Features

Sign Material
Glow Vinyl
Legend
Fire Extinguisher/Extintor De Incendios
Width
10 in
Thickness
0.01 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A86
Zoro #
G5547381
UPC #
00194484091491
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
14 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
Fire Extinguisher/Extintor De Incendios
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English, Spanish
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend/Background Color
Red/White
Legend Color
Red/White
Sign Legend Text Color
Red, White
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Material Properties
Flexible
Glow In The Dark
Yes
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mirror Print
No
Average Outdoor Durability
3 yr
Adhesive Style
Permanent
NFPA Standard
NFPA 10
Chemical Resistant
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Application Temperature
-30 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
175 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Legend
Fire Extinguisher/Extintor De Incendios
Legend Pictogram Description
Fire Extinguisher
Corrosion Resistant
No
Minimum Service Temperature
-30 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Background Color
Red; White
Legend Pictogram ID
PFXG-77, PFXG-77
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Extinguisher/Extintor De Incendios, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.