Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle
Mfr # 466Z21
Zoro # G5904068
product price: $10.79
/eaSold in multiples of 2 for $21.58
Key Features
Header
Danger/Peligro
Legend
Eye Protection Area/Se Requiere Proteccion Para La Vista En Esta Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
466Z21
Zoro #
G5904068
UPC #
00194484265540
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Area/Se Requiere Proteccion Para La Vista En Esta Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.