Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 447W57

  • Mfr # 447W57

  • Zoro # G5809181


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
Biohazard Dispose Of Properly
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W57
Zoro #
G5809181
UPC #
00194484150648
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard Dispose Of Properly
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Material
Plastic
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Mirror Print
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Biohazard Dispose Of Properly
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Dispose Of Properly, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.