Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 447X68

  • Mfr # 447X68

  • Zoro # G5898319


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Warning
Legend
Infectious Waste
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X68
Zoro #
G5898319
UPC #
00194484151287
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Infectious Waste
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Plastic
Sign Legend Text Color
Black
Sign Header Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Legend
Infectious Waste
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Orange
Mirror Print
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Orange
Number of Printed Sides
1
Sign Header Style
Text
State Specific Sign
No
Sign Header
Warning
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.