Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 449L29

  • Mfr # 449L29

  • Zoro # G5246628


product price: $10.79
/ea

Key Features

Header
No Header
Legend
No Firearms Or Weapons Allowed On This Property
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L29
Zoro #
G5246628
UPC #
00194484000646
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Firearms Or Weapons Allowed On This Property
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Legend Text Color
Black, Red
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Write on Surface
No
Material Properties
Rigid
Mirror Print
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Legend Pictogram ID
PPIC-56
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Legend Pictogram Description
Gun
Corrosion Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Firearms Or Weapons Allowed On This Property
Number of Printed Sides
1
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Or Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.