Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 449M02

  • Mfr # 449M02

  • Zoro # G5797053


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449M02
Zoro #
G5797053
UPC #
00194484151997
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Sign Legend Color
Black, Red
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Mirror Print
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Header Text Color
White
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Blue
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Legend
No Concealed Weapons Allowed On This Property
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Concealed Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.