Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 451Y05

  • Mfr # 451Y05

  • Zoro # G5845152


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y05
Zoro #
G5845152
UPC #
00194484154578
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Radio Frequency Hazard
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Plastic
OSHA Compliant
Yes
Legend Color
Black, Orange
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Language
English
Background Color
White
Header Background Color
Orange
Sign Legend Color
Black, Orange
Symbol
Radio Frequency Hazard, General Warning Hazard
Sign Legend Text Color
Black, Orange
Sign Header
Warning
Chemical Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Graffiti Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Header Text Color
Black
Sign Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Excessive Radio Frequency Fields Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.