Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 451Y53

  • Mfr # 451Y53

  • Zoro # G5891702


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Radiation
Legend
Radiologically Controlled Area Radiological Controls Required For Entry
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y53
Zoro #
G5891702
UPC #
00194484154912
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Radiologically Controlled Area Radiological Controls Required For Entry
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Subject Matter
Radiation Hazard
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.1096
Sign Legend Color
Pink, Yellow
Mounting Style
With Mounting Holes
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Language
English
Double-Sided
No
Legend Color
Pink, Yellow
Background Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Pink, Yellow
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Mirror Print
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Legend
Radiologically Controlled Area Radiological Controls Required For Entry
Sign Header
Radiation
Corrosion Resistant
Yes
Write on Surface
No
Sign Format
Other Format
Glow In The Dark
No
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.1096
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Radiologically Controlled Area Radiological Controls Required For Entry, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.