Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 464X36

  • Mfr # 464X36

  • Zoro # G5364228


product price: $10.99
/ea

Key Features

Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464X36
Zoro #
G5364228
UPC #
00194484051532
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Face Shield Batteries May Explode Turn Off Charger To Connect Or Disconnect Battery Wash Acid Spills Immediately If Acid Gets In Eyes Or On Skin Quickly Flush With Water For 10 Min
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1),29 CFR 1910.178(g)(1)
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
Yellow
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Sign Legend
Wear Face Shield-Batteries May Explode, Turn Off Charger- To Connect Or Disconnect Battery, Wash Acid Spills Immediately- If Acid Gets In Eyes Or On Skin - Quickly Flush With Water For 10 Min.
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
ANSI 969 Compliant
No
Metal Detectable
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
Caution
ANSI Standards
ANSI Z535
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Mirror Print
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shield-Batteries May Explode, Turn Off Charger- To Connect Or Disconnect Battery, Wash Acid Spills Immediately- If Acid Gets In Eyes Or On Skin - Quickly Flush With Water For 10 Min., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.