Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 465N29

  • Zoro # G5601150


product price: $11.15
/ea
Sold in multiples of 2 for $22.30

Key Features

Sign Material
Polyethylene
Legend
Emergency Fire Alarm
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N29
Zoro #
G5601150
UPC #
00194484053901
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Emergency Fire Alarm
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend/Background Color
Red/White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Chemical Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Red, White
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend
Emergency Fire Alarm
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.