Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465T69

  • Mfr # 465T69

  • Zoro # G5078512


product price: $27.89
/ea

Key Features

Header
No Header
Legend
Boots Must Be Worn
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T69
Zoro #
G5078512
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Boots Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
White
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.136(a)
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Blue, White
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Graffiti Resistant
No
Maximum Service Temperature
190 Degrees F
Chemical Resistant
No
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.136(a)
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-50 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Sign Header
No Header
Sign Legend Background Color
Blue, White
Material Properties
Rigid
Number of Printed Sides
1
Minimum Application Temperature
-50 Degrees F
Sign Legend
Boots Must Be Worn.
Outdoor Life Expectancy
3 yr
ANSI Standards
ANSI Z535
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Glow In The Dark
Yes
Sign Format
Other Format
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Boots Must Be Worn., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.