Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465T73

  • Mfr # 465T73

  • Zoro # G5618879


product price: $27.89
/ea

Key Features

Header
No Header
Legend
Wear Gloves
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T73
Zoro #
G5618879
UPC #
00194484056339
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Gloves
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Blue, White
Mirror Print
No
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
Sign Header
No Header
Minimum Service Temperature
-50 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
State Specific Sign
No
Sign Legend
Wear Gloves.
Write on Surface
No
Corrosion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Background Color
Blue, White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-50 Degrees F
Chemical Resistant
No
Sign Format
Other Format
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Gloves., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.