Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465V93

  • Mfr # 465V93

  • Zoro # G5605789


product price: $28.89
/ea

Key Features

Header
Danger
Legend
Safety Gloves Required
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V93
Zoro #
G5605789
UPC #
00194484058241
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Gloves Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Red
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Metal Detectable
No
Average Outdoor Durability
3 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
3 yr
Sign Mounting Location
Wall
Glow In The Dark
Yes
Maximum Service Temperature
190 Degrees F
Graffiti Resistant
No
Minimum Application Temperature
-50 Degrees F
Sign Header Text Color
White
Chemical Resistant
No
Mounting Pattern
4 Corner
Sign Legend
Safety Gloves Required.
Minimum Service Temperature
-50 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.