Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465V96

  • Mfr # 465V96

  • Zoro # G5632693


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Danger
Legend
Safety Gloves Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V96
Zoro #
G5632693
UPC #
00194484058272
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Gloves Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Metal Detectable
No
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Sign Header Background Color
Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Legend
Safety Gloves Required.
Includes Mounting Hardware
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.