Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466A94

  • Mfr # 466A94

  • Zoro # G5839108


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Caution
Legend
Wear Hearing Protection In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466A94
Zoro #
G5839108
UPC #
00194484201654
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Hearing Protection In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Header
Caution
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Sign Header Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
Black
Metal Detectable
No
Sign Legend
Wear Hearing Protection In This Area.
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Hearing Protection In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.