Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466C46

  • Mfr # 466C46

  • Zoro # G5377388


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Caution
Legend
Double Hearing Protection Required In This Area Hearing Damage May Result
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466C46
Zoro #
G5377388
UPC #
00194484060572
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Double Hearing Protection Required In This Area Hearing Damage May Result
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Header Background Color
Yellow
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Yellow
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Corrosion Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Double Hearing Protection Required In This Area. Hearing Damage May Result.
Chemical Resistant
Yes
Legend Pictogram ID
PPEQ-200
Number of Printed Sides
1
State Specific Sign
No
Header Pictogram ID
PPIC-55
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Ear Protection
Mounting Pattern
4 Corner
Sign Header
Caution
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Mounting Location
Wall
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Double Hearing Protection Required In This Area. Hearing Damage May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.