Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466K38

  • Mfr # 466K38

  • Zoro # G5186863


product price: $27.89
/ea

Key Features

Header
No Header
Legend
This Is A Safety Helmet Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K38
Zoro #
G5186863
UPC #
00194484009496
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Safety Helmet Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Blue, White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
Yes
Corrosion Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
190 Degrees F
Sign Legend
Hard Hats Required When This Equipment Is Operating
Outdoor Life Expectancy
3 yr
Mounting Pattern
4 Corner
Sign Header
No Header
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
ANSI Standards
ANSI Z535
Chemical Resistant
No
Material Properties
Rigid
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-50 Degrees F
Legend Pictogram ID
PPEQ-809
Legend Pictogram Description
Head Protection
Average Outdoor Durability
3 yr
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
No
Sign Format
Other Format
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
-50 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hats Required When This Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.