Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466L49

  • Mfr # 466L49

  • Zoro # G5870197


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Caution
Legend
Hard Hats Required
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466L49
Zoro #
G5870197
UPC #
00194484204006
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hats Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Header Background Color
Yellow
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Sign Header
Caution
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Sign Legend
Hard Hats Required.
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.