Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466T25

  • Mfr # 466T25

  • Zoro # G5557918


product price: $10.89
/ea
Sold in multiples of 2 for $21.78

Key Features

Header
Warning
Legend
Wear Personal Protective Clothing
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T25
Zoro #
G5557918
UPC #
00194484148171
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Wear Personal Protective Clothing
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Corrosion Resistant
Yes
Legend Pictogram ID
PPEQ-903
Sign Legend Style
Symbol and Text
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Write on Surface
No
Sign Header Text Color
Black
Legend Pictogram Description
PPE
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Mounting Location
Wall
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Sign Legend
Wear Personal Protective Clothing.
Header Pictogram ID
PPIC-55
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Sign Header
Warning
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Personal Protective Clothing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.