Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466T60

  • Mfr # 466T60

  • Zoro # G5585120


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
Eye Protection Must Be Worn
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T60
Zoro #
G5585120
UPC #
00194484148430
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Eye Protection Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Blue, White
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend
Eye Protection Must Be Worn.
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Blue, White
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Write on Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Protection Must Be Worn., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products