Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466T66

  • Mfr # 466T66

  • Zoro # G5623340


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
Wear Face Shield
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T66
Zoro #
G5623340
UPC #
00194484148492
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Wear Face Shield
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Blue, White
Glow In The Dark
No
Sign Legend
Wear Face Shield.
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Blue, White
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Mirror Print
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Legend Pictogram Description
Face Protection
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PPEQ-841
Sign Format
Other Format
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Face Shield., Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products