Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466Y03

  • Mfr # 466Y03

  • Zoro # G5219352


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Danger
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Y03
Zoro #
G5219352
UPC #
00194484011727
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
Danger
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Eye Protection Required.
Sign Legend Background Color
White
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Anti-Slip Surface
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Background Color
Red
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.