Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466Y12

  • Mfr # 466Y12

  • Zoro # G5383791


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Danger
Legend
Face Shield Required
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Y12
Zoro #
G5383791
UPC #
00194484062217
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Face Shield Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Legend Pictogram Description
Face Protection
Sign Header Background Color
Red
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPEQ-954
Chemical Resistant
Yes
Header Pictogram ID
PPIC-61
Sign Legend
Face Shield Required.
Write on Surface
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Shield Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.