Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 467Y21

  • Mfr # 467Y21

  • Zoro # G5588060


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Caution
Legend
Respirator Must Be Worn In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Y21
Zoro #
G5588060
UPC #
00194484065959
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Respirator Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Header
Caution/Precaucion
Corrosion Resistant
Yes
Material Properties
Rigid
Legend Pictogram Description
Face Protection
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend
Respirators Must Be Worn In This Area
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Yellow
Legend Pictogram ID
PPEQ-513
ANSI 969 Compliant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-55
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirators Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.