Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469K49

  • Mfr # 469K49

  • Zoro # G5364438


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
? Did You Remember To Remove Your Locks And Tags
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469K49
Zoro #
G5364438
UPC #
00194484082215
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
? Did You Remember To Remove Your Locks And Tags
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Other Format
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend
? Did You Remember To Remove Your Locks And Tags
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend ? Did You Remember To Remove Your Locks And Tags, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.