Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469K96

  • Mfr # 469K96

  • Zoro # G5064521


product price: $10.99
/ea

Key Features

Header
Caution
Legend
Lock Out For Safety
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469K96
Zoro #
G5064521
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Lock Out For Safety
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Metal Detectable
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Anti-Slip Surface
No
Write on Surface
No
Sign Legend
Lock Out For Safety
Mirror Print
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPIC-76
Includes Mounting Hardware
No
Sign Header
Caution
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Legend Pictogram Description
Lock
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out For Safety, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.