Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469M73

  • Mfr # 469M73

  • Zoro # G5883783


product price: $27.89
/ea

Key Features

Header
No Header
Legend
Slippery Surface
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M73
Zoro #
G5883783
UPC #
00194484161569
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Slippery Surface
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Format
Other Format
Graffiti Resistant
No
Outdoor Life Expectancy
3 yr
Sign Legend Background Color
White
Write on Surface
No
Minimum Application Temperature
-50 Degrees F
Minimum Service Temperature
-50 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Caution Slippery Surface
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Metal Detectable
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Header
No Header
State Specific Sign
No
Mounting Pattern
4 Corner
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
Number of Printed Sides
1
Glow In The Dark
Yes
Mirror Print
No
Average Outdoor Durability
3 yr
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Slippery Surface, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products