Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470F75

  • Mfr # 470F75

  • Zoro # G5842757


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Restricted Entry.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F75
Zoro #
G5842757
UPC #
00194484161897
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Restricted Entry.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Legend Pictogram ID
PCHL-07
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header
Caution
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Symbol and Text
Write on Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-90 Degrees F
Sign Legend
Hazardous Waste Storage Area. Restricted Entry.
Header Pictogram ID
PPIC-55
Material Properties
Rigid
Anti-Slip Surface
No
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Legend Pictogram Description
Chemical Storage
Sign Header Text Color
Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage Area. Restricted Entry., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.