Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470L30

  • Mfr # 470L30

  • Zoro # G5870203


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Danger
Legend
Explosion Relief Vent Stay Clear
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470L30
Zoro #
G5870203
UPC #
00194484162757
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Explosion Relief Vent Stay Clear
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black; Red; White
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Explosion Relief Vent Stay Clear
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Material Properties
Rigid
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Header Style
Text
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header
Danger
Glow In The Dark
No
Mirror Print
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosion Relief Vent Stay Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.