Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470M59

  • Mfr # 470M59

  • Zoro # G5190031


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
No Header
Legend
Explosive Gases
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470M59
Zoro #
G5190031
UPC #
00194484046927
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Explosive Gases
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Sign Header
No Header
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
Explosive Gases.
Includes Mounting Hardware
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Black; White
Metal Detectable
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Explosive Gases., Sign Legend Background Color Black; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.