Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472U16

  • Mfr # 472U16

  • Zoro # G5364532


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U16
Zoro #
G5364532
UPC #
00194484108496
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
State Specific Sign
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Background Color
White
Legend Pictogram Description
No Entry With Door
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Sign Legend
Authorized Personnel Only
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram ID
PADM-55
Write on Surface
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.