Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472U40

  • Mfr # 472U40

  • Zoro # G5897950


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Notice
Legend
Authorized Personnel Only.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472U40
Zoro #
G5897950
UPC #
00194484169558
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
Sign Header Text Color
White
Sign Legend
Authorized Personnel Only.
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.