Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472Y13

  • Mfr # 472Y13

  • Zoro # G5205842


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Private Property
Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Y13
Zoro #
G5205842
UPC #
00194484025137
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property
Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Red, White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Red, White
Chemical Resistant
Yes
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header
Private Property
Mounting Pattern
4 Corner
Sign Legend
Unauthorized Persons Prohibited Unauthorized Vehicles Removed
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Unauthorized Persons Prohibited Unauthorized Vehicles Removed, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.