Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473D29

  • Mfr # 473D29

  • Zoro # G5627927


product price: $28.89
/ea

Key Features

Header
No Header
Legend
No Roof Access
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D29
Zoro #
G5627927
UPC #
00194484112813
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Roof Access
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header
No Header
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 yr
Sign Format
Other Format
ANSI 969 Compliant
No
Graffiti Resistant
No
Maximum Service Temperature
190 Degrees F
Metal Detectable
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
Outdoor Life Expectancy
3 yr
Minimum Service Temperature
-50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Roof Access
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Chemical Resistant
No
Corrosion Resistant
No
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Minimum Application Temperature
-50 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Roof Access, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.