Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473H22

  • Mfr # 473H22

  • Zoro # G5641820


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
No Loitering Soliciting Skateboards Rollerblades
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473H22
Zoro #
G5641820
UPC #
00194484115500
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Loitering Soliciting Skateboards Rollerblades
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Chemical Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header
No Header
Metal Detectable
No
Sign Format
Other Format
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Material Properties
Rigid
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend
Private Property No Loitering Soliciting Skateboards Rollerblades
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property No Loitering Soliciting Skateboards Rollerblades, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.