Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473K53

  • Mfr # 473K53

  • Zoro # G5623727


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Danger
Legend
No Trespassing Authorized Personnel Only
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473K53
Zoro #
G5623727
UPC #
00194484117795
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
No Trespassing Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
No Trespassing Authorized Personnel Only
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
State Specific Sign
No
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products